Beli newstar door closer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NewStar Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp1.699.900

  2. NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Mulai

    Rp1.899.900

    NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  3. NEW STAR Door Closer
    Mulai

    Rp1.099.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  4. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    54%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  5. NEW STAR Door Closer 80 Series Standard Type (Penutup Pintu Otomatis)
    Mulai

    Rp1.299.900

    NEW STAR Door Closer 80 Series Standard Type (Penutup Pintu Otomatis)
    atribut:
    • Dimension E (mm): 8
    • Material: Zinc die casting
    • Dimension S (mm): 24.5
    • Selfish: Left / right combined use
    • Dimension C (mm): 180
    • Dimension I (mm): 72.5
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 45
    • Applicable Door Width (mm): 900
    • Color: Silver
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension F (mm): 13
    • Dimension G (mm): 220
    • Dimension H (mm): 219
    • Dimension R (mm): 140
    • Dimensions j (mm): 19
    • Series: Door closer 80 series
    • Stop Angle: 70 degrees ~ 120 degrees
    • TRUSCO Number: 434-4367
    • Type: Standard type
  6. NEW STAR Door Closer
    33%
    Mulai

    Rp999.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  7. TSUYORON Full Body Harness with Lanyard
    Mulai

    Rp4.199.900

    TSUYORON Full Body Harness with Lanyard
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.
    atribut:
    • Thigh Buckle: One-Touch
    • Belts Width: 45mm
  8. Dekkson Door Closer (Penutup Pintu Otomatis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  9. RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)
    Mulai

    Rp979.900

    RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)
    Deskripsi:
    Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
    atribut:
    • Color: Silver
    • Type: Standard type
    • Series: Door closer 80 series
    • Dimension H (mm): 70.5
    • Dimension C (mm): 28
    • Applicable Door Height (mm): 2100
    • Dimension G (mm): 45
    • Dimension Q (mm): 276
    • Dimension R (mm): 269
    • Durability (times): 300000
    • Right or Left Hand: Left and right combined use
  10. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Mulai

    Rp1.199.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Deskripsi:
    Compact body and robust. A super long-selling orthodox type that emphasizes functionality. 2-valve method for door closing speed adjustment. Left and right combined type
    atribut:
    • Color: Silver
  11. Adela Lanyard Body Harness Single Big Hook (Sabuk Keselamatan)
    Mulai

    Rp429.900

    Adela Lanyard Body Harness Single Big Hook (Sabuk Keselamatan)
    Deskripsi:
    Keamanan dan kenyamanan adalah hal terpenting dalam melakukan pekerjaan. Peralatan dan pakaian yang Anda gunakan dapat menentukan keamanan dalam bekerja. Salah satunya adalah tali safety lanyard. Safety lanyard sangat diperlukan untuk pekerjaan yang berkaitan dengan ketinggian. Lanyard/tali body harness single big hook Adela H-309 Bersertifikat ini merupakan safety lanyard yang mampu memberikan keamanan dan kenyamanan bekerja.Tali / Lanyard Single Standar Hook dan Carabiner Adela H-309 Bersertifikat ini merupakan lanyard yang praktis dan mudah digunakan, sangat kokoh, aman, nyaman, serta mampu menahan dan menjaga produktivitas kerja di ketinggian. Dibuat dengan bahan berkualitas yang tahan lama dan telah digunakan oleh berbagai negara di dunia. Dilengkapi dengan satu kait/hook aluminium berukuran besar tipe H3101 dan satu carabiner baja tipe AF09 tanpa absorber.
    atribut:
    • Color: White
    • Length (m): 1.5
  12. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Mulai

    Rp2.599.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Deskripsi:
    The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.
    atribut:
    • Color: Silver
    • Series: Door closer 60 series
    • Opening Angle (degrees): 90 to 105
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 65 or less
    • Applicable Door Width (mm): 950
    • Stop: None
  13. NewStar Plastik Cover AC
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

    NewStar Plastik Cover AC
    Deskripsi:
    Plastik cover untuk proses pencucian AC
  14. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Mulai

    Rp689.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Deskripsi:
    2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 °. When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.
    atribut:
    • Applicable Dimensions (mm): Door: DW601~850 x DH2100
    • Color: Silver
    • Door Thickness (mm): 25-40
  15. RYOBI Door Closer No Stop Bl Certified (Penutup Pintu Otomatis)
    Mulai

    Rp889.900

    RYOBI Door Closer No Stop Bl Certified (Penutup Pintu Otomatis)
    Deskripsi:
    Passed various standards. A truly excellent door closer.
    atribut:
    • Color: Silver
    • Applicable Door Height (mm): 1900
    • Applicable Door Mass (kg): 50
    • Applicable Door Width (mm): 800
    • Stop: None
  16. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  17. 3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)
    Mulai

    Rp1.499.900

    3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)
    Deskripsi:
    6 ft. (1.8m) single-leg with adjustable web and snap hooks at each end.6 ft. (1.8m) adjustable single-leg lanyardIdeal for work positioning or restraintAbrasion resistant polyester webbingBuilt-in wear indicator
    atribut:
    • Product Series: PRO
    • Product Type: Adjustable Web Positioning Lanyard
    • Material: Polyester
    • Color: Red
    • Anchor Connection Type: Snap Hook
    • Anchor Hook Material: Zinc Plated Steel
    • Anchor Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Energy Absorber Class: None
    • Harness Connection Hook Material: Zinc Plated Steel
    • Harness Connection Type: Snap Hook
    • Lanyard Material: Polyester Web
    • Lanyard Type: Adjustable
    • Leg Count: Single-Leg
    • Number of Legs: 1
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
    • Weight Capacity (kg): 141
  18. NEW STAR Door Closer 80 Series Parallel Type
    Mulai

    Rp1.199.900

    NEW STAR Door Closer 80 Series Parallel Type
    Deskripsi:
    For opening doors.
    atribut:
    • Dimension F (mm): 13
    • Dimension E (mm): 8
    • Applicable Door Width (mm): 900
    • Dimension K (mm): 80
    • Stop: None
    • Dimension R (mm): 140
    • Applicable Door Mass (kg): 45 or less
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension C (mm): 52
    • Dimension G (mm): 220
    • Dimension H (mm): 265
    • Dimension I (mm): 72.5
    • Dimension S (mm): 24.5
    • Dimension V (mm): 70
    • Dimension W (mm): 65
    • Series: Door closer 80 series
    • Shape: Standard bracket
    • TRUSCO Number: 389-4011
    • Type: Parallel type
Daftar Harga newstar door closer Terbaru November 2026
NewStar Door Closer (Penutup Pintu Otomatis)Rp1.699.900
NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Rp1.899.900
NEW STAR Door CloserRp1.099.900
NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)Rp999.900
NEW STAR Door Closer 80 Series Standard Type (Penutup Pintu Otomatis)Rp1.299.900
NEW STAR Door CloserRp999.900
TSUYORON Full Body Harness with LanyardRp4.199.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)Rp979.900
NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard TypeRp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)